UPSable Bubble Wrap® Strong Roll - 12" x 300', 316", Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Bubble Wrap® Strong has a heavy-duty nylon barrier for longer ship cycles.
  • Use for fragile, valuable items.
  • Perforated every 12".

    Bubble Size
MEETS FED. SPEC. PPP-C-795D CLASS 1
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-5995P 3/16" Electronic Components 12" x 300' 5 $48 $46 $44 $41 roll(s) ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
  • Not biodegradable
TEMPERATURE:
  • Melting: 175° - 185° F
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:36:51 AM; USWEB13