Uline Laser Labels - White, 4 x 1"

Create your own mailing or inventory labels.
  • Heat resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality white laser labels - Will work in laser and inkjet printers.
  • Suggested Use: Shelf Marking.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 3 5+
S-5960 4 x 1" 20 2,000 $31 $30 $28 $26  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
  • Recycled Content: 0%
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 32° F
  • Performance: -4° to 248° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:26:42 AM; USWEB10