Hang Tabs - 1 x 2", Round

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Permanent adhesive.
  • Simply peel off backing and stick to product.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-5861 1 x 2" Round 9 oz. 1,000 $36 $34 $32  ADD
DIMENSIONS:
  • Hole Diameter: 7/16"
THICKNESS:
  • Hang Hole Area: 17.5 mil
  • Adhesive Area: 2.5 mil
MATERIAL:
  • PVC (Polyvinyl Chloride)
APPEARANCE:
  • Clear (Backing is white)
PACKAGING:
  • Carton contains 100 pads with 10 tabs per pad.
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:11:56 PM; USWEB9