Poly Furniture Covers - 1 Mil, 152 x 45"

Extra-large bags keep furniture and equipment clean.
  • Perforated on a roll for easy tear-off.
  • Protect stored items from dirt and dust.
MODEL
NO.
COVER SIZE
W x H
RECOMMENDED
FURNITURE USE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-5846 152 x 45" 116" Sofa 1 100 46 $173 $158  ADD
DIMENSIONS:
  • Roll Diameter: 10"
STYLE:
  • Opens on first dimension.
SPECIFICATIONS:
  • Not FDA compliant.
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x HEIGHT386 x 114 cm152 x 45"
RECOMMENDED FURNITURE USE295 cm116" Sofa
THICKNESS25 Microns1 mil
WEIGHT/ROLL21 kg46 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/23/2025 07:53:12 PM; USWEB33