Nylon Natural Cable Ties - 18", 50 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Locks tightly - Won't stretch or slide.
  • UL listed 6.6 nylon.
    Free Offer
    FREE H-241 CABLE TIE GUN WITH
    $150+ ORDER OF CABLE TIES
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-5824 18" .19" 50 lbs. 500 $68 $64 $61 $58  ADD
DIMENSIONS:
  • Length (Actual): 17.72"
  • Max Bundle Diameter: 5.37"
TEMPERATURE:
  • Performance: -40° to 185° F
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH46 cm18"
WIDTH5 mm.19"
TENSILE STRENGTH23 Kg50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:49:56 PM; USWEB9