Wine Bottle Shippers - 1 Bottle Pack

Safely ship your wine bottles with these deluxe, high performance wine shippers.
  • Each wine shipper includes a polystyrene insert and a 200 lb. test outer carton.
  • Fits most 750 ml wine bottles.
  • Ships via UPS.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
5 10 20 100+
S-5809 1 Wine Bottle Pack 5 $6.10 $5.60 $5.30 $4.80  ADD
DIMENSIONS:
  • Insert: 4 3/4 x 4 1/4 x 14 1/8"
  • Carton (Inside): 5 x 4 3/8 x 14 1/2" (L x W x H)
COMPATIBILITY:
  • Compatible with 750 mL Bottles of Various Shapes Measuring:
    • Height: 13 1/4"
    • Bottom Diameter: 3 3/8"
    • Neck Diameter: 1 7/8"
ASSEMBLY:
  •  Preassembled with foam in carton.
SPECIFICATIONS:
  • Carton: Meets ASTM D5118
  • Meets UPS, FedEx and ISTA testing requirements.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:48:58 PM; USWEB7