Uline Deluxe Reinforced Kraft Tape - 3" x 450'

Save money with Uline's house brand.
  • High grade kraft paper reinforced with strong fiberglass yarns.
  • Water-activated adhesive bonds to corrugated even in dusty or dirty conditions.
  • Reinforced tape seals boxes with one piece of tape.
  • For use with water-activated Kraft Tape Dispensers.
  • Recommended for closing 60 - 80 lb. boxes.
MODEL
NO.
SIZE COLOR GRADE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6 10+
S-5757 3" x 450' Kraft #270 10 $167 $159 $151 $144  ADD
DIMENSIONS: 
  • Roll Diameter: 6 7/8"
BASIS WEIGHT:
  • Top Sheet: 25 lb
  • Bottom Sheet: 30 lb
MATERIAL:
  • 75 Denier Fiberglass
  • Adhesive: Vegetable/Cornstarch
  • Backing: 100% Virgin Paper
  • Non-asphaltic
SHELF LIFE:
  • 5 years if stored away from hot & humid conditions.             
TEMPERATURE:
  • Application: 33° - 120° F
  • If applied at room temp withstands temp changes.
  • Do not apply below freezing temperatures.
FEATURES:
  • Strippable
  • Ten strands spaced 1/2" apart.
PROPERTIES:
  • Machine Direction (MD) Tensile: 89 lbs/in
  • Cross Direction (CD) Tensile: 32 lbs/in
RECYCLING:
  • Not recyclable.
STYLE:
  • Coreless.
    • Machines that use this tape do not require a core to dispense it properly.
USAGE:
  • Will not adhere to plastic.
  • Can be used with registered mail.
  • Not fast tack.
STYLE:
  • Coreless.
    • Machines that use this tape do not require a core to dispense it properly.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 08:31:13 PM; USWEB9