Uline Heavy Duty Masking Tape - 2" x 60 yds

Contractors grade for painting and construction industries.
  • Withstands temperatures up to 150°F.
  • High adhesion.
  • 3-day clean removal.
  • Tan crepe paper backing with synthetic rubber adhesive.
21 LB. TENSILE STRENGTH
MEETS ASTM D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-5733 2" x 60 yds. 5.9 24 $6.45 $6.15 $5.70 $5.40  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.9"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Crepe paper
  • Recycled Content: 0%
SHELF LIFE:
  • 1 Year when stored at room temperature
TEMPERATURE:
  • Performance: 50° - 200° F
USAGE:
  • Recommended Surfaces:
    • Glass
    • Metal
    • Finished/Unfinished Wood
    • Vinyl
    • Brick/Masonry
    • Porous Surfaces
  • Remove within 24 hours for clean removal.
SPECIFICATIONS:
  • Contract/Professional grade.
  • Paint and Sundries Industry standard.
  • Meets Mil Specs PPP-T-42C Type 1 and CID A-A-883A.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:34:30 AM; USWEB29