3M 234 High Temperature Masking Tape - 2" x 60 yds

HIGH TEMPERATURE

Tough industrial tape for paint masking and bundling.
  • Adheres to stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Good paint line. Clean removal. Resists solvents and moisture.
  • Withstands 250°F for up to 30 minutes.
  • Smooth tan crepe paper backing with rubber adhesive.
27 LB. TENSILE STRENGTH
MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-5699 2" x 60 yds. 5.9 24 $31.20 $30.30 $29.60 $28.50 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture. 
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets PPP-T-42C, Type I.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:25 PM; USWEB33