Uline Stretch Wrap - Blown, 120 gauge, 18" x 1,000'

Premium blown film provides excellent puncture resistance for securing uniform or irregular loads.
  • Resists puncturing or tearing, even around sharp corners.
  • Superior cling keeps loads secure.
  • Uline blown stretch wrap works even in -5°F.
  • Super duty 120 gauge - Protects irregular loads up to 4,000 lbs.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE ROLLS/
CASE
LBS./
CASE
CASES/
SKID
PRICE PER ROLL SKID
LOTS
IN STOCK
SHIPS TODAY
4 8 16 24+
S-5606 18" x 1,000' 120 4 37 24 $24 $23 $22 $21 CALL
FOR
QUOTE
rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: -5° to 95° F
FEATURES:
  • Stretch Level: Up to 300%
  • Handles freezer conditions.
  • 2-sided Cling
RECYCLING:
  • Recycled Content:
    • Post-industrial: 3%
  • Not biodegradable
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SIZE46 cm x 305 M18" x 1,000'
THICKNESS30 Microns120 ga.
WEIGHT/CASE17 kg37 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 02:21:09 PM; USWEB33