3M 897 Standard Strapping Tape - 34" x 60 yds

Light to medium duty. Seals and bundles boxes and unitizes pallets.
  • Excellent abrasion, moisture and scuff resistance.
  • Sticks firmly to nearly any surface – metal, plastic and fiberboard.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with Uline and 3M Strapping Tape Dispensers.
170 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-5568 3/4" x 60 yds. 6.0 48 $9.10 $8.60 $8.15 $7.75 $7.45 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Filament runs along tape length (machine direction).
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 02:58:43 AM; USWEB9