Uline Machine Length Tape - Clear, 2" x 1,000 yds, 2 Mil

Tough polypropylene backing resists tears and splits.
  • Hot melt adhesive.
  • Smooth, easy release.
  • Popular economical choice.
  • For use with case sealers only.
26 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-5566 Clear 2" x 1,000 yds. 2.0 6 $17/roll any case qty.  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 15/16"
MATERIAL:
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 45° - 120° F
  • Performance: 30° - 140° F
PROPERTIES:
  • Tensile Strength: 26 lb/in
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:22:25 AM; USWEB12