Black Poly Tubing Roll - 6 Mil, 6" x 1,000'

Cut to length special size bags for odd shaped or extra large products.
  • Low density black poly recommended for light-sensitive products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispenser. Sold separately.
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-5527 6" x 1,000' 29 $120 $113 $105 $99  ADD
DIMENSIONS:
  • Cardboard End Cap Diameter: 14"
SHELF LIFE: 
  • 5 years at room temperature.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4654 Poly Tubing Dispenser - 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:20:35 AM; USWEB7