Uline Stretch Wrap Skid Lot - Cast, 80 gauge, 18" x 1,500'

Our best-selling stretch film. We tested many cast films before choosing our Uline house film.
  • Quiet: Uline's "stealth film" comes off the roll smoothly and quietly.
  • Clear: High clarity for barcode reading or load identification.
  • Quality: Smooth, easy release - Wraps loads fast with little effort.
  • Savings: 10% to 20% less expensive than brand name films.
  • 80 gauge - For loads up to 2,500 lbs.
MODEL
NO.
SIZE GAUGE ROLLS/
SKID
SKID PRICE
PER ROLL
SKID
PRICE
IN STOCK
SHIPS TODAY
S-5521 18" x 1,500' 80 96 $18.95 $1,820 rolls ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 5 3/4"
PACKAGING:
  • 24 cases per skid (4 rolls per case).
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 32° - 120° F
FEATURES:
  • Stretch Level: Up to 250% 
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
  • Not biodegradable
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:44:24 PM; USWEB31