Medium Duty Edge Protectors - .160" thick, 2 x 2 x 120"

Avoid costly damage to products in shipment or in storage.
  • Use to stabilize loads and improve stacking strength when shipping.
  • Stabilizes strapped or stretch-wrapped loads.
  • Provides additional support when double-stacking pallets in warehouse.
  • Eliminates shifting loads.
  • Easily trims to your own size with an Edge Protector Cutter.
MODEL
NO.
SIZE LENGTH THICK-
NESS
QTY./
1/2 SKID
APPROX.
WT.
PRICE PER 1/2 SKID
BULK SHIPPED
IN STOCK
SHIPS TODAY
S-5509 2 x 2" 120" .160" 560 1,232 lbs. $1,382  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
PACKAGING:
  • Packaged loose, layered and stacked on a skid.
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
RECYCLING:
  • Recycled Content (Post-consumer): 100%
COLOR:
  • Top Layer: White
  • Middle Layers: Kraft
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:42:46 PM; USWEB13