"Do Not Double Stack" Edge Protectors Skid Lot - .160" thick, 3 x 3 x 48"

Printed edge protectors alert carriers and ensure proper handling of shipments.
MODEL
NO.
SIZE LENGTH THICK-
NESS
BOARDS/
SKID
PRICE PER
SKID
IN STOCK
SHIPS TODAY
S-5508S 3 x 3" 48" .160 1,600 $2,238  ADD
SHIPS VIA MOTOR FREIGHT
PACKAGING:
  • Packaged loose, layered and stacked on a skid.
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
RECYCLING:
  • Recycled Content (Post-consumer): 100%
COLOR:
  • Top Layer: White
  • Middle Layers: Kraft
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:18:34 PM; USWEB11