"Do Not Double Stack" Edge Protectors - .160" thick, 3 x 3 x 36"

Printed edge protectors alert carriers and ensure proper handling of shipments.
MODEL
NO.
SIZE LENGTH THICK-
NESS
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-5507 3 x 3" 36" .160 65 $138 $125 $119  ADD
PACKAGING:
  • Packed in cartons.
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
  • Recycled Content (Post-consumer): 100%
COLOR:
  • Top Layer: White
  • Middle Layers: Kraft
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:34:43 AM; USWEB28