"Do Not Double Stack" Edge Protectors - .160" thick, 2 x 2 x 48"

Printed edge protectors alert carriers and ensure proper handling of shipments.
MODEL
NO.
SIZE LENGTH THICK-
NESS
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-5506 2 x 2" 48" .160 80 $167 $156 $146  ADD
PACKAGING:
  • Packed in cartons.
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
RECYCLING:
  • Recycled Content (Post-consumer): 100%
COLOR:
  • Top Layer: White
  • Middle Layers: Kraft
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:44:53 PM; USWEB25