Mailing Labels - Clear Acetate, 1"

Seal gift boxes, envelopes or tab mailings.
  • Lets your graphics show through.
  • Works with Manual and Automatic Label Dispensers.

    1 in. Labels
WAFER SEALS
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 25+
S-5502 1" 5,000 $36 $32 $30  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6 7/8"
  • Space Between Labels: 1/8"
FEATURES:
  • USPS allowable for mailings.
USAGE:
  • Backing has a narrow bar sensor.
THICKNESS:
  • 2 mil
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year 
TEMPERATURE:
  • Application (Minimum): 45° F
  • Performance: -65° to 200° F
RECYCLING:
  • Not recyclable.
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/25/2025 08:37:12 PM; USWEB27