Portable Super Duty Steel Strapping Coil - 12" x .017" x 300'

DISPENSER BOX

Portable dispenser box for on-the-spot jobs.
  • Lightweight, easy to use.
  • Signode tool compatible.
  • Ships UPS.
MODEL
NO.
DESCRIPTION WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-5462 Solid 1/2" .017 1,305 lbs. 300' 10 $58 $57 $55  ADD
DIMENSIONS:
  • Coil Center (Diameter): 4 1/4"
FEATURES:
  • Super Duty: Stronger & lighter due to higher carbon count.
STYLE:
  • Coreless
COLOR:
  • Black
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:09 AM; USWEB7