Bubble Mask® Roll - 12" x 175', 316", Perforated

STICKS TO PRODUCT

Adhesive bubble sticks to your product. Applies easily to odd-shaped surfaces.
  • Eliminates clumsy application of tape. (Not usable on finished wood surfaces).
  • Clean - leaves no residue.
  • Easy to remove. Reusable.
  • Heavy duty Bubble Wrap® Strong protects corners from scratches.
  • Perforated every 12".
  • Convenient dispenser box.
    Bubble size
MEETS FED. SPEC. PPP-C-795D-Class 1
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-5448 3/16" 12" x 175' 7 $49 $47 $45 $43 $41 case(s) ADD
DIMENSIONS:
  • Box: 20 3/8 x 13 x 20 3/8"
  • Bubble Diameter: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: 20%
    • Post-consumer: 10%
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Melting: 175° - 185° F
FEATURES:
  • Side with no bubbles has cohesive coating.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:30:24 AM; USWEB5