Bag Tape - 38" x 540', Assortment Pack

UPVC tape provides an excellent seal
for poly bags.
  • 3" core.
  • Bag Tapers available.
    Free Offer
    FREE STANDARD BAG TAPER WITH ORDER
    OF 6 OR MORE CARTONS OF 3/8" BAG TAPE.
MODEL
NO.
SIZE ASSORTMENT PACK
CONTENTS
MIL ROLLS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-5365 3/8" x 540' 2 rolls of each: Red,
White, Green and Light Blue.
2.1 8 $42 $39 $35  ADD
DIMENSIONS:
  • Roll Diameter: 5 1/2"
MATERIAL:
  • UPVC (Unplasticized Polyvinyl Chloride)
  • Adhesive: Natural rubber
SHELF LIFE:
  • 1 year when stored at room temperature.
TEMPERATURE:
  • Application: 0° - 150° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:55:56 PM; USWEB25