Pallet Protection Labels - "Stretch Wrapped by Shipper/Move and Deliver Intact", 3 x 5"

HIGH VISIBILITY

Avoid unnecessary product damage and claim disputes.
  • Fluorescent labels get noticed on skids and large shipments.
  • Protect your shipments from pilferage.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-5361 3 x 5" 500 $33 $31 $27 $25 $23  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent yellow
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:02:09 AM; USWEB32