Uline Stretch Wrap - Blown, 60 gauge, 12" x 2,000'

Premium blown film provides excellent puncture resistance for securing uniform or irregular loads.
  • Resists puncturing or tearing, even around sharp corners.
  • Superior cling keeps loads secure.
  • Uline blown stretch wrap works even in -5°F.
  • 60 gauge - For uniform shipments up to 1,600 lbs.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE ROLLS/
CASE
LBS./
CASE
CASES/
SKID
PRICE PER ROLL SKID
LOTS
IN STOCK
SHIPS TODAY
4 8 16 24+
S-5292 12" x 2,000' 60 4 28 36 $21 $20 $19 $18 CALL
FOR
QUOTE
rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content:
    • Post-industrial: 3%
TEMPERATURE:
  • Performance: -5° to 95° F
FEATURES:
  • Stretch Level: Up to 300%
  • Handles freezer conditions.
  • 2-sided Cling
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
RESOURCES:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:12:53 AM; USWEB9