Jumbo Envelopes - Kraft, 17 x 22"

Mail and store oversize artwork, blueprints, maps or drawings.
  • No folding or rolling up necessary.
  • Ungummed flaps.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-5279 17 x 22" 100 14 $68 $65 $62 $59  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Width: 2 1/2"
MATERIAL:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:21:21 PM; USWEB14