Anti-Static Uline Air Roll - 516", 12" x 170'

Economical Uline bubble is ideal for short ship cycles.
  • Perforated every 12".
  • Two 85' rolls per carton.
  • Convenient dispenser box.
MEETS FED. SPEC. CID-A-A-549E
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10+
S-5271 5/16" 12" x 170' 6 $48 $46 $44 $41  ADD
DIMENSIONS:
  • Box: 24 1/4 x 19 1/4 x 19 1/4"
  • Bubble Diameter: 1"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Recycled Content:
    • Pre-consumer: 15%
SHELF LIFE:
  • 12 months
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:34:19 AM; USWEB7