Anti-Static Uline Air Roll - 316", 12" x 175'

Economical Uline bubble is ideal for short ship cycles.
  • Perforated every 12".
  • Convenient dispenser box.
MEETS FED. SPEC. CID-A-A-549E
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10+
S-5270 3/16" 12" x 175' 5 $35 $34 $32 $30  ADD
DIMENSIONS:
  • Box: 19 1/4 x 12 1/4 x 19 1/8"
  • Bubble Diameter: 3/8"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Recycled Content:
    • Pre-consumer: 15%
SHELF LIFE:
  • 12 months
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:04:46 PM; USWEB32