Rapid Fill® Bags - 16 x 21"

AIR FILLED CUSHIONING SYSTEM

Inflatable bags provide excellent void fill for your product.
  • Quick: Inflate bags in just 8 seconds with no mess.
  • Bags ship flat - Saves space, inflates on demand.
MODEL
NO.
BAG
SIZE
VOLUME
CAPACITY
BAGS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-5237 16 x 21" 1.1 cu. ft. 250 $271 $256 $240  ADD
DIMENSIONS:
  • Valve Opening: 3/4" diameter
THICKNESS:
  • 2 mil
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • -40° to 150° F
FEATURES:
  • Can be deflated & reused.
  • Burst strength is 400 lbs of even pressure on bag.
MODEL NUMBER:
  • Rapid Fill®: RF-4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:57:38 PM; USWEB8