Poly Coated Kraft Paper Roll - 36" x 600'

Extra protection from grease, oil and water.
  • Recommended for protecting metal parts and tools.
  • 50 lb. virgin kraft paper coated with 10 lb. gloss poly on one side.
  • Poly coating provides added tear strength.
  • FDA compliant.
  • Use with 36" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-5227 36" 600' 50 lb. 37 $107 $103 $98  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 1/2"
INCLUDES:
THICKNESS:
  • 1.2 - 2 mil
MATERIAL:
  • Coating: LDPE (Low Density Polyethylene)
  • Paper is coated using an extruded process.
TEMPERATURE:
  • Poly will soften at 185° F.
  • Becomes liquid at 392° F.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-195 Horizontal Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:16:06 PM; USWEB13