3M 232 High Temperature Masking Tape - 3" x 60 yds

HIGH TEMPERATURE

Tough professional grade for masking and bundling.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves an excellent paint line.
  • Resists solvents and moisture.
  • Takes 250°F for up to 30 minutes.
  • Tan crepe paper backing with rubber adhesive.
27 LB. TENSILE STRENGTH
MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-5126 3" x 60 yds. 6.3 12 $69.00 $68.00 $66.00 $65.00 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture. 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 08:28:37 PM; USWEB25