8 x 10" Reclosable Bubble Bags

Protect delicate items from dust and moisture with reusable bubble bags.
  • Heavy-duty 3/16" bubble between two layers of 4 mil poly.
  • Double-track zipper for extra secure seals.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-5099 8 x 10" 50 4 $115 $109 $104 $98  ADD
SHIPS VIA UPS
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Recycled Content: 0%
  • Not biodegradable
FEATURES:
  • Opening on the width side.
USAGE:
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:27:30 PM; USWEB8