Heavy Duty Glue Sticks - 12 x 15", Amber

Lay down fast, precise beads of hot glue for sealing and assembly.
  • Permanent hot melt adhesive. High viscosity.
  • Allows repositioning for up to 10 seconds.
  • Withstands temperatures from -50 to 170°F.
MODEL
NO.
SIZE DESCRIPTION COLOR RECOMMENDED FOR QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3+
S-509 1/2 x 15" Heavy
Duty
Amber Hard-to-Bond Projects,
Carton Sealing
50 $61 $56 $53  ADD
DIMENSIONS:
  • Actual: 7/16"
MATERIAL:
  • EVA polymer (Ethylene Vinyl Acetate) 
SHELF LIFE:
  • 2 years, If Stored:
    • In a dry place, in original packaging. 
    • At an average temperature of 77° F.
TEMPERATURE:
  • Application: 350° - 425° F
  • Shipping & Storage: Between 40° - 95° F
FEATURES:
  • Bonds fabric to fabric.
  • Non-toxic
SPECIFICATIONS:
  • Meets FDA 21 CFR 175.105 (Compliant for indirect food contact).
  • No acid content.
  • Water soluble
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:46:12 AM; USWEB13