Uline Heavy Duty Bundle Wrap - 100 gauge, 3" x 650'

1" diameter extended core is less bulky and easier to handle.
  • Built-in disposable handle is ready to use right out of the box.
  • High quality Uline cast film.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE CORE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 144+
S-5058 Heavy Duty 3" x 650' 1" 100 18 14 $5.80 $5.40 $5.05 $4.70 rolls ADD
DIMENSIONS:
  • Handle: 4 1/2"
  • Roll Diameter: 3 9/16"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • 2-sided cling
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:12:50 AM; USWEB9