Industrial Thermal Transfer Labels - 4 x 6", Ribbons Required

3" CORE

Use with Zebra, Eltron, Fargo, Sato, NEC, Datamax and other thermal transfer printers.
  • Ideal for shipping labels, barcodes, identification labels, price labels and tags.
  • Smooth surface ensures superior print quality.
  • Perforated rolls, wound out on a 3" core; 8" outer diameter.
  • Thermal Transfer style labels require printer ribbons.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+
S-5037 4 x 6" 1,000 4 $23/roll any case qty.  ADD
FOR AN INDUSTRIAL PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Industrial Direct Thermal Labels.
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 25° F and above
  • Performance: -65° to 200° F
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 12:27:14 AM; USWEB5