12 x 6 x 6" 275 lb Heavy Duty Corrugated Boxes

HEAVY DUTY

Greater bursting strength than 200 lb. test boxes. Guarantee shipments arrive intact.
  • UPS recommended weight capacity up to 65 lbs.

    Single Wall Box: 3/16 in. Thick
275 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
IN STOCK
SHIPS TODAY
25 100 250 500 1,000+
S-4784 1266" $1.42 $1.25 $1.12 $1.08 $1.02 25 / 500 19 lbs.  ADD
DIMENSIONS:
  • Outside: 12 1/2 x 6 1/2 x 6 3/4" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 5 lbs
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBRE BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:42:52 PM; USWEB11