37 x 4 x 30 - 60" 2-piece Telescopic Boxes

Protect fragile mirrors and valuable artwork.
  • Recommended for large framed art or mirrors.
  • Insert pictures or mirrors up to 36" wide.
  • Height expands from 30 to 60".
  • Top and bottom included.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
BOX NAME HOLDS
CU. FT.
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
10 100 250 500 1,000+
S-4778 37430 - 60" X-Large 2 pc.
Telescopic
5.3 $16.74 $15.92 $15.15 $14.47 $13.97 10 / 120  ADD
DIMENSIONS:
  • Actual Height: 60" without overlap of top over bottom
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBRE BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
HOLDS0.1 cu. M5.3 cu. ft.
INSIDE LENGTH x WIDTH x HEIGHT94 cm x 101.6 mm x 76-152 cm37 x 4 x 30 - 60"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:49:59 PM; USWEB9