Replacement 24 x 20 x 34" 51 ECT Double Wall Wardrobe Box

Move your clothes straight from one closet to another with our wardrobe boxes.
  • 51 ECT Double Wall box.
  • Boxes ship unassembled from Uline, but once assembled can be individually shipped UPS.
  • Clothes hang on 24" Wardrobe Bar, sold separately.
UPSable WARDROBE – 51 ECT DOUBLE WALL
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
L x W x H
HOLDS
CU. FT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 10 30 250 500 1,000+
S-4777BOX 242034" 9.5 5 / 80 $15.11 $14.86 $13.17 $11.33 $10.23 $8.89  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL: 
  • B/C flute 
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 10:17:14 AM; USWEB33