41 x 28 34 x 25 12" 275 lb Double Wall Corrugated Boxes

Use to safely transfer bulk product from one site to another.
  • Easy to load/unload.
  • Protects irregular loads.
  • Consolidate several small shipments.
  • "E" container for air cargo shipments.
FOL BOTTOM (FULL OVERLAP)
SOLD IN BUNDLE QUANTITIES. ONE PALLET INCLUDED PER ORDER.
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-4683 "E" Container 4128 3/425 1/2" 275# DW 500 lbs. $32.65 $31.30 $30.20 $28.55 $27.70 $27.25 5 / 90  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 41 3/4 x 29 1/2 x 26 1/2" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 245 lbs
MATERIAL: 
  • B/C flute 
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
USAGE:
  • Commonly used for air transport.
    • IATA (International Air Transportation Association) for export shipments.
    • Maximum weight is higher based on IATA recommendations.
SPECIFICATIONS:
  • Meets ASTM D5118
SHIPPING:
  • Shipped flat on a pallet.  
  • Only one pallet included per order.
  • Pallet is not heat treated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:55:01 AM; USWEB33