48 x 40 x 36 - 68" 2-piece Telescopic Bulk Cargo Box

Adjustable 2-piece bulk cargo box accommodates tall or irregular-sized loads.
  • Fits load snugly to prevent damage due to shifting.
  • Save storage space - Stock fewer box sizes.
  • Easily pack several small shipments together.
  • Each box includes top. Additional Tops available.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
HOLDS
MAX. WT.
WT./
BNDL.
BUNDLE/
BALE QTY.
PRICE EACH (MINIMUM 5) IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-4479 484036 - 68" 65 lbs. 85 lbs. 5 / 125 $43 $41 $39 $37 $36 $35  ADD
ONE PALLET INCLUDED PER ORDER.

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
DIMENSIONS:
  • Top: 48 5/8 x 40 5/8 x 36 1/4"
  • Actual Height: 72" without overlap of top over bottom 
STYLE:
  • HSC: Half-slotted cartons (HSC)
USAGE:
 1. Put lid on over top.
 2. Open flaps.
 3. Load carton.
 4. Fold over the flaps & seal.
SHIPPING: 
  • Shipped flat on a pallet. 
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBRE BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-4479T Additional Top for 48 x 40" Telescopic Box
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:52:43 PM; USWEB33