Uline Mini-Wrap - 80 gauge, 3" x 1,000'

ULINE'S HOUSE BRAND - SAVE UP TO 30%

Bundle, band, wrap or tie with Uline's narrow width stretch film.
  • High quality cast film clings to itself without adhesives. Residue free.
  • Economical alternative to strapping, tape, twine or wire.
  • Dispenser holds 2, 3 and 5" rolls.
  • FREE Plastic Dispenser included with each case.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE CORE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 144+
S-4208 Regular 3" x 1,000' 3" 80 18 20 $4.05 per roll any case qty. rolls ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • Quiet release
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Does not spin.
SPECIFICATIONSMETRICIMPERIAL
CORE8 cm3"
SIZE8 cm x 305 M3" x 1,000'
THICKNESS20 Microns80 ga.
WEIGHT/CASE9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 06:16:19 AM; USWEB33