Economy Storage File Boxes - 15 x 12 x 10"

STACK 1-2 HIGH

Create instant filing space.
  • Flaps fold in for easy file hanging.
  • 200 lb. test RSC withstands rough handling.
  • Letter/Legal size holds 15" of letter size files, 12" of legal size files.
  • Stack on Record Storage Racks for neat, tidy storage.
  • File Folders sold separately.

    Economy Storage File Box
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
RECORD
TYPES
SIZE
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
25 100 250 500 1,000+
S-4153 Letter/Legal 151210" $1.50 $1.50 $1.50 $1.50 $1.50 25 / 250  ADD
DIMENSIONS:
  • Outside: 15 3/8 x 12 3/8 x 10 5/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 15 lbs
MATERIAL: 
  • C flute
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                       
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:44:10 PM; USWEB26