Corrugated Wrap Roll - A Flute, 24" x 250'

Roll out the single-face corrugated and wrap up breakables.
  • Protects glass products, metal parts, china, etc., from scratches, chips or breaks.
  • Conforms to any shape. Flexible and shock absorbing.
  • Raised 1/4" fluting provides extra cushioning and strength.
  • Optional Corrugated Wrap Dispenser available.
MODEL
NO.
ROLL SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-415 24" x 250' 29 $48 $45 $44 $43  ADD
DIMENSIONS:
  • Roll Diameter: 27 - 28"  
BASIS WEIGHT:
  • 23 lb liner, 23 lb fluting.
    • Equivalent to 69 lb kraft paper for each substrate.
RECYCLING:
  • Recycled Content: 100%
APPEARANCE:
  • May be speckled.
PACKAGING:
  • Shipped in a bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:19:25 PM; USWEB26