Corrugated Wrap Roll - A Flute, 12" x 250'

Roll out the single-face corrugated and wrap up breakables.
  • Protects glass products, metal parts, china, etc., from scratches, chips or breaks.
  • Conforms to any shape. Flexible and shock absorbing.
  • Raised 1/4" fluting provides extra cushioning and strength.
MIN. 3 ROLLS
MODEL
NO.
ROLL SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
3 6 10+
S-413 12" x 250' 14 $24 $23 $22  ADD
DIMENSIONS:
  • Roll Diameter: 27 - 28"  
MATERIAL:
  • Recycled Content: 100%
BASIS WEIGHT:
  • 23 lb liner, 23 lb fluting.
    • Equivalent to 69 lb kraft paper for each substrate.
APPEARANCE:
  • May be speckled.
PACKAGING:
  • Shipped in a bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:11:55 PM; USWEB33