30 x 20 x 20" 275 lb Multi-Depth Corrugated Boxes

Combine smaller boxes into one Super Shipper and save on UPS costs.
  • Six different sizes in every box - Save money and inventory space.
  • Sides are creased at intervals - Simply cut to your desired size.
  • Extra strong 275 lb. test is 38% stronger than 200 lb. test.
  • Meets ASTM D5118.
275 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
IN STOCK
SHIPS TODAY
10 100 250 500 1,000+
S-4001 302020" 20, 18, 16,
14, 12, 10"
$8.16 $7.72 $7.36 $6.94 $6.12 10 / 120 50 lbs.  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 30 1/2 x 20 1/2 x 20 3/4" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 99 lbs
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                       
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:09:37 PM; USWEB31