White Tyvek® Tags - #7, 5 34 x 2 78", Pre-wired

The toughest, most durable tag on the market.
  • Tear-proof, weatherproof and chemical resistant.
  • Low-lint content - Ideal for sterile environments.
  • Custom Printing available.

    Uline White Tyvek® Tags

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-3946PW 3/4 x 7/8" #7 $166.00 $160.00 $151.00 $141.00  ADD
COMPATIBILITY:
  • S-5043 4 x 2 1/2" White Laser Label
  • S-5048 4 x 2 1/2" Color Laser Label
DIMENSIONS:
  • Wire Length: 12"
  • Eyelet Inside Diameter (Actual): 0.225"
FEATURES:
  • Weatherproof, water and oil resistant.
THICKNESS:
  • 7.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Tyvek 1079
  • Wire: 26 gauge galvanized steel
TEMPERATURE:
  • -100° to 270° F
USAGE:
  • Works with Sharpie.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 7 cm5 3/4 x 2 7/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/24/2025 09:09:13 AM; USWEB13