Large Bins - 12 x 12 x 8"

Store larger items. Products are protected by higher sides.
  • 12" depth.
  • 4" front lip.
  • 200 lb. test corrugated.

    Measurement Guide
SOLD IN CARTONS OF 25
MODEL
NO.
OUTSIDE DIM.
W x L x H
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
25 50 125+
S-3892 12128" 15 $2.84 $2.72 $2.57  ADD
MATERIAL:
  • 200 lb test
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:21:02 PM; USWEB31