Standard Woven Poly Tarp - Blue, 16 x 20'

Shield equipment or skids during storage or natural disasters.
  • Lightweight, polyethylene coated tarps stand up to water, wind and sun.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Rustproof grommets spread 39" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-3886 Standard 16 x 20' 5 5 $19 $18 $17 $16  ADD
DIMENSIONS:
  • Actual: 15'4" x 19'6"
  • Grommet:
    • Inside: 15 mm
    • Outside: 23 mm
THICKNESS:
  • Approximately 5 mil
MATERIAL:
  • Weave Count: 7 x 7
  • Grommets: Aluminum
  • Fabric Weight: 68 GSM
FEATURES: 
  • Water resistant
SPECIFICATIONS:
  • Not FDA compliant.
  • Not UV treated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:09:24 PM; USWEB32