Pallet Bands - Standard, 34 x 84"

Secure pallet covers, tarps and sheeting.
  • Prevent toppling of cartons.
  • Durable rubber bands stretch 200-300%.
Natural
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH x
CIRCUMFERENCE
FITS
PALLET SIZE
QTY./
CTN.
PRICE PER BAND IN STOCK
SHIPS TODAY
50 100 200+
S-3877 3/4 x 84" 36 x 48" 50 $2.50 $2.40 $2.30  ADD
THICKNESS:
  • .080"
MATERIAL:
  • Pure Rubber: 60%
  • Clay Mixture: 40%
HOW TO MEASURE:
  • Band is laid flat (uncut) and measured.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:55:18 AM; USWEB26