Light Duty Edge Protectors - .120" thick, 3 x 3 x 36"

Avoid costly damage to products in shipment or in storage.
  • Use with stretch wrap to protect products in storage and during shipping.
  • Stabilizes strapped or stretch-wrapped loads.
  • Provides additional support when double-stacking pallets in warehouse.
  • Eliminates shifting loads.
  • Easily trims to your own size with an Edge Protector Cutter.
MODEL
NO.
SIZE LENGTH THICK-
NESS
QTY./
CTN.
APPROX.
WT./CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3856 3 x 3" 36" .120 80 58 lbs. $132 $121 $115  ADD
PACKAGING:
  • Packed in cartons.
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
RECYCLING:
  • Recycled Content (Post-consumer): 100%
COLOR:
  • Top Layer: White
  • Middle Layers: Kraft
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:11:36 PM; USWEB11