Steel Strapping Skid Lot - Super Duty, 34" x .017" x 2,426'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • New technology has created stronger, lighter steel strapping.
  • .017 Super Duty has strength of .023 Standard Grade.
  • 35% longer coils cost only 17% more.
  • Painted and waxed finish.
  • Save up to 35% on skid quantities.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE
PER COIL
IN STOCK
SHIPS TODAY
S-3822S 3/4" .017 1,960 lbs. 2,426' 12 105 S-828 $164  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
MATERIAL:
  • Medium carbon cold-rolled steel.
APPEARANCE:
  • Oscillate wound
SPECIFICATIONS:
  • AAR Approved (American Association of Railroads)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:52:48 PM; USWEB25